Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2187580

MPN #: 51028068

Thermo Scientific Heratherm IMH180 Advanced Protocol Microbiological Incubator, 6.3 Cu. Ft. 120V

Product Description
Perform drying applications with Thermo Scientific™ Heratherm™ Advance Protocol Microbiological Incubators, which include dual convection technology and deliver excellent temperature consistency. These incubators are an effective and flexible tool in the lab, to be used for multiple applications.

Features:
  • Dual convection for application versatility - fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON/OFF cycles
  • Internal socket allows the use of equipment, such as shakers or stirrers, inside the unit
  • Easy to clean, corrosion-resistant stainless-steel interior (AISI 304)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Exceptionally small footprint

Temperature:
  • Broad temperature range from 5°C above ambient to 105°C - suitable for drying applications
  • Temperature uniformity of ±0.6 (Fan Off) and between ±0.2°C and ±0.4C (Fan Full Speed) (measured at 37°C)
  • Temperature stability of ±0.1°C (measured at 37°C)
  • Internal glass door allows sample viewing without impacting temperature

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$8,019.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight154 lbs
Exterior Dimensions25-2/10"W x 29-1/10"D x 36-2/10"H
Inside Dimensions27.9"H x 18.3"W x 21.4"D

Product Details

TypeIncubators
ColorLight Gray
Amperage2.5 A
Hertz60 Hz
ConvectionMechanical Convection
Temperature RangeAmbient +5 to 105 °C
Capacity6.3 FT³ ft³
Voltage120 V
Number of Shelves2
MaterialStainless Steel Interior, Powder Coated Steel Exterior
ControllerMicroprocessor with Vacuum Fluorescent Display
DescriptionAdvanced Protocol Microbiological Incubator
Watts300 W
Manufacturers Part Number51028068
Shelf MaterialStainless Steel
BrandThermo Scientific
Digital/AnalogDigital

Warranty

Warranty2YR yr