First Voice™ AED Inspection Tags, 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Log monthly readiness checks on these heavy duty cardstock inspection tags.
PRICE
$10.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 12 in |
| Height | 1 in |
Product Details
| Type | Tag |
| Package Quantity | 10 |
| Description | AED Inspection Tag |
| Color | Yellow |
| Manufacturers Part Number | AEDTAG10 |
| Case Material | Heavy Cardstock |
| Brand | First Voice |