Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Voice

Model # :WBB2612284

MPN #: HS02X

HeartSine Samaritan® 450P Semi-Auto Defibrillator with CPR Assist

Product Description
The HeartSine Samaritan PAD 450P AED is one of the smallest and lightest AEDs on the market, now offering even more advanced technology to raise the standard against competitors. Available with an integrated CPR Rate Advisor™ technology, audible and visual feedback is provided in real time to the rescuer, including "Push Faster," "Good Speed," and "Push Slower." Never question whether you are doing enough when you have a HeartSine 450P AED to guide you through the process. Ready to use for pediatric assistance with optional pediatric cartridges.

Sudden Cardiac Arrest (SCA) occurs when the heart stops beating and breathing stops. If this happens, begin by calling 9-1-1 and prepare to perform CPR. It is important to get an Automated External Defibrillator (AED) to the victim's side within 3-5 minutes to keep the victim's blood and oxygen levels moving. Once emergency medical professionals arrive, the AED will be used to determine if the victim needs a shock to reset their heart rhythm. Whether you are a trained professional or not, it is important to have a HeartSine Samaritan PAD 450P AED in close proximity for the unknown future ahead.

What's included?
  • HeartSine Samaritan PAD 450P AED with 8-Year Warranty
  • Pad-Pak Adult Electrode Pad, Battery Cartridge, and Carrying Case
  • HeartSine 450P AED Set-up and Maintain DVD with EVO Software
  • Premium AED/CPR Responder® Pack
  • AED Inspection Tag with "AED Equipped" Window/Wall Decal
  • Physician's Prescription


PRICE
$2,049.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth2 in
Height8 in
Weight8 lbs
Cable Length3-1/3 Feet

Product Details

Charging Time8 - 12 Seconds
TypeDefibrillator with Portable Kit
Battery Life360
Shelf Life4 Years
Power SourceBattery
Cycles per Charge60 Shocks At 200J
IncludesPad-Pak, Carrying Case, Inspection Tags, Responder Kit, & Administrator tool kit
Operation ModeSemi Auto
Cpr FeedbackNo
DescriptionHeartSine Samaritan® 450P
Manufacturers Part NumberHS02X
Case MaterialPlastic
Wave FormSelf-Compensating Output Pulse Envelope (SCOPE)
BrandFirst Voice
People per Pieces6

Warranty

Warranty8 yr