Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Voice

Model # :WBB1997934

MPN #: STI-6205

First Voice™ STI-6205 AED Anti-Theft Stopper Alarm

Product Description
The Defibrillator Theft Stopper incorporates a unique steel cable operated switch mechanism. This allows the defibrillator to be used for a medical emergency, but it sounds a powerful alarm when the AED is removed. This loud alarm may alert your first responders in the building, but it can be very disturbing for a potential thief. Before use, the steel cable is permanently crimped around the handle of the AED. When removed from the unit, the alarm sounds. Reinserting the cable silences the alarm. Recommended operating range 32°F to 120°F (0°C to 49°C).

Features:
  • Highly visible "stop sign" design discourages wrongful use of defibrillator
  • Sounds a powerful warning horn when activated - drawing attention in a hurry
  • Decibel level may be set to 95 dB for office settings or 105 dB for plant environments
  • Virtually indestructible polycarbonate housing
  • Deactivation cable provided at no additional charge
  • Self contained 9 VDC alkaline power source is provided
  • Compact design - Mounts easily next to defibrillator
  • Typical working properties of polycarbonate are -40° to 250°F (-40° to 121°C)
  • Three year guarantee against breakage of polycarbonate in normal use (one year on electro mechanical and electronic components)
  • Housing is molded of super tough polycarbonate and is UV-stabilized


Note: End user must verify the alarm and battery function every six months and replace battery annual or as required.

PRICE
$119.95

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Height3 in
Weight1 lbs

Product Details

TypeStop Sign
IncludesDeactivation Cable, Self-Contained 9 VDC Alkaline Power Source
MaterialPolycarbonate
Package Quantity1
DescriptionAED Anti-Theft Stopper Alarm
ColorRed
Manufacturers Part NumberSTI-6205
BrandFirst Voice