Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aeric

Model # :WBB3781953

MPN #: AERP051AW

Aeric Portable Air Conditioner, 5500 BTU (9000 ASHRAE), 1-Hose, Remote, 115V

Product Description
The Aeric 5,500 BTU Portable Air Conditioner, 9,000 BTU ASHRAE standard, is the perfect cooling option for any home looking for extra comfort or to use less central ac. Ideal cooling for rooms, such as: bedrooms, home offices or living rooms. Doubling as a dehumidifier, this unit will remove up to 50 pints of moisture from your home per day. Designed with an auto-evaporation system, the unit condensates water recycled inside to keep cooling efficiently. Equipped with options tailored to your cooling preferences, the Aeric portable unit has 2 air flow speeds, plus adjustable air louvers for effective air movement while in use. The up to 24-hour timer gives you the option to set your unit to only run when you need it the most or set the unit to turn off during the night for a peaceful rest.

Features:
  • LED display Easy to read and easy to set up
  • Built to last High quality build backed by our 2 year warranty to ensure peace of mind
  • Enhanced Portability Built in handles and castors to make moving easier
  • Quick Connect Drainage Drain hose included
  • Energy Star Certified Energy efficient & cost effective


PRICE
$299.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-3/16 in
Depth10-11/16 in
Height26-11/16 in
Weight43 lbs
Coverage Area400 ft²

Product Details

Number of Speeds2
Exhaust HoseSingle Hose
RefrigerantR32
Filter TypeWashable
BTU Cooling5500
Dehumidification50
Manufacturers Part NumberAERP051AW
BrandAeric
TypeCool Only
CFM155 CFM
Watts Cooling930 W
Remote ControlYes
ColorWhite
ControlsElectronic
Amps Cooling8.4 A
Voltage115 V
IncludesPortable Air Conditioner, Remote Control & Batteries
Decibels50

Warranty

Warranty2 yr

Compliance & Certifications

Energy Star CertifiedYes
Energy Efficiency Rating (EER)6.1