TCL Smart Portable Air Conditioner with Heat, 10000 BTU SACC (14000 BTU ASHRAE), 115V
Write a Review
|
Questions & Answers (0)
Product Description
Cool off or warm up the smart way with the powerful capacity of the TCL 10,000 BTU (14,000 BTU ASHRAE) BTU Smart Portable Air Conditioner featuring AC, Heat, Fan, and Dehumidifier modes. The fan circulates air while the portable AC and Heater helps you easily adjust and manage temperatures in rooms up to 450 sq. ft. Additionally, the dehumidifier function helps to reduce moisture in your home. You can control your portable AC with the user-friendly TCL's intuitive app or pair it with smart home devices to use simple voice commands. The washable and reusable filter helps protect your portable AC's life while reducing large airborne particles like dust and pet hair. Setup is made easy with the included installation kit and guided in-app instructions. Actual coverage may vary based on room size and configuration (ceiling height, number of windows, and other varying conditions) and environmental factors. Portable Air Conditioner, Remote Control with Batteries, Flexible Exhaust Hose, Window Venting Kit, Manual, Warranty Included.
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/16 in |
| Depth | 16-1/16 in |
| Height | 27-1/16 in |
| Weight | 63.6 lbs |
| Coverage Area | 450 ft² |
Product Details
| Type | Cooling with Heat |
| Watts Cooling | 1270 W |
| Remote Control | Yes |
| BTU Heating | 3500 |
| Color | White |
| Filter Type | Washable |
| Combined Energy Efficiency Ratio (CEER) | 7.8 |
| BTU Cooling | 10000 |
| Amps Cooling | 11.2 A |
| Dehumidification | 1.9 L/HR pt/day |
| Voltage | 115 V |
| Control | Electronic |
| Manufacturers Part Number | H10PH36W |
| Brand | TCL |
Warranty
| Warranty | 1 yr |