Perfect Aire® Compact Portable Air Conditioner, 10000 BTU (7100 SACC), 115V
Write a Review
|
Questions & Answers (0)
Product Description
10,000 BTU portable air conditioner cools areas up to 250 sq. ft. Adjustable temperature settings range 62°F - 88°F (17°C - 30°C). Soft-touch electronic controls with digital LED display. Compact design. Bucketless drain system. Easy roll casters. Two speeds for both cool and fan modes. 24-hour on/off timer. Auto, Sleep, Dry and Energy-Saver Modes. Full function remote control with Follow Me portable thermostat technology for total room coverage.
PRICE
$369.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/4 in |
| Depth | 11-1/2 in |
| Height | 27-3/4 in |
| Weight | 50 lbs |
| Cord Length | 6 ft |
| Coverage Area | 250 ft² |
Product Details
| Assembly Required | No |
| Number of Speeds | 2 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 10000 |
| Dehumidification | 84 |
| Material | Plastic |
| Manufacturers Part Number | 3PORT10000A |
| Brand | Perfect Aire |
| Type | Cool Only |
| CFM | 190.6 CFM |
| Watts Cooling | 1010 W |
| Remote Control | Yes |
| Color | White |
| Amps Cooling | 9 A |
| Temperature Range Cooling | 62 to 88 °F |
| Voltage | 115 V |
| Includes | Slider Kit, Vent Hose, Remote Control |
| Control | Electronic |
| Power Cord Type | 3 Prong Grounded Plug |
| Decibels | 52.8/55.5 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CEC |
| Energy Star Certified | No |