Perfect Aire® Thru-The-Wall Air Conditioner with Heat, 10000 BTU, 230V
Write a Review
|
Questions & Answers (0)
Product Description
10,000 BTU 230V through-the-wall air conditioner with supplemental heating (10,600 BTU) quietly cools areas between 400-450 sq. ft. (Uses 20A-230V Outlet). Includes full function remote control with Follow Me portable thermostat technology for precise, total room coverage. Control your comfort with 3 fan speeds, 4 smart modes: Auto, Sleep, Energy-Saver and Dry, and a 24-hour programmable timer. Front-mounted, tilt-out air filter access for easing cleaning. This 24" unit is designed to fit all standard wall sleeves (sold separately from Perfect Aire - model#: PAWS1); includes an interior trim kit. Full-range air direction control. 24-hour on/off timer. UL listed in the US and Canada. Have your comfort both ways-warm or cool-with this 10,000 BTU air conditioner with electric heater from Perfect Aire®. The through-the-wall unit maintains a sleek and subtle look while surrounding you with comfort in any season. Adjustable temperature settings. Heading out for the day? Several smart and efficient automated modes ensure you'll come home to your ideal air temperature. And, bonus-with the full-service remote, you have the thermostat in your hand, anywhere in the room.
PRICE
$855.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/4 in |
| Depth | 20-1/2 in |
| Height | 14-1/2 in |
| Weight | 69 lbs |
| Cord Length | 6 ft |
| Coverage Area | 400-450 ft² |
| Wall Cut-Out Width | 25-1/2 in |
| Wall Cut-Out Height | 15-1/4 in |
Product Details
| Amps Heating | 15 A |
| BTU Heating | 10600 |
| Number of Speeds | 4 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 10000 |
| Dehumidification | 2.32 |
| Watts Heating | 2821/3450 W |
| Compressor Type | Rotary |
| Phase | 1 |
| Air Discharge | 269 |
| Manufacturers Part Number | 4PATWH10002 |
| Brand | Perfect Aire |
| Type | Cooling with Heat |
| CFM | 269 CFM |
| Watts Cooling | 1022/1042 W |
| Remote Control | Yes |
| Color | White |
| Hertz | 60 Hz |
| Amp Circuit | 20 A |
| Amps Cooling | 5 A |
| Temperature Range Cooling | 64 to 109 °F |
| Voltage | 230 V |
| Control | Electronic |
| Power Cord Type | 6-20P |
| Refrigerant Type | R-32 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA, cULus, DOE, CEC |
| Energy Star Certified | No |