Nilfisk Aero 21 INOX Contractor-Grade Wet/Dry HEPA Vacuum, 20 Liter Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Aero 21 INOX HEPA is a 20 liter (5.2 gallon) contractor-grade wet/dry vacuum that features durable construction, low-noise level, and Push & Clean semi-automatic filter cleaning. Aero 21 INOX HEPA includes a stainless steel collection container, certified HEPA filter, built-in storage for hose and accessories, exhaust blow function, and comes with full accessory kit and synthetic dust bag. Suitable for drywall dust and meets EPA lead requirements.
PRICE
$569.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 16 in |
| Height | 21 in |
| Weight | 18.7 lbs |
| Water Lift | 84 in |
| Cord Length | 16' |
| Hose Diameter | 1-1/4 in |
| Hose Length | 11 ft |
Product Details
| Filter Type | HEPA |
| Wattage | 1000 W |
| Material | Stainless Steel |
| Manufacturers Part Number | 107419096 |
| Brand | Nilfisk |
| Type | Wet/Dry HEPA Vacuum |
| CFM | 127 CFM |
| Type of Power | Corded |
| Color | Blue |
| Amperage | 9.4 A |
| Style | Aero 21 HEPA |
| Capacity | 5 gal |
| Voltage | 120 V |
| Description | Vacuum |
| Package Quantity | 1 |
| Decibels | 64 |
Compliance & Certifications
| Certifications | ETL-C |