ENPAC® QVAC 100™ PLUS 87 PSI Spill Vacuum with Spill Scooter
Write a Review
|
Questions & Answers (0)
Product Description
ENPAC® QVAC 100™ PLUS With Spill Scooter - 30"H - 87 PSI
Easy-to-use and highly reliable, the Q-VAC 100™ PLUS pumps liquid directly into a standard drum for convenient storage or recycling. A liquid overflow shutoff valve ensures vacuum automatically turns off when drum is full. Works on shop air.
Features:
Spill Scooter Included
Fits on a standard 55-Gallon closed top drum
Requires no filters
No moving parts to break or replace
Drum optional, but not included
Easy-to-use and highly reliable, the Q-VAC 100™ PLUS pumps liquid directly into a standard drum for convenient storage or recycling. A liquid overflow shutoff valve ensures vacuum automatically turns off when drum is full. Works on shop air.
Features:
Spill Scooter Included
Fits on a standard 55-Gallon closed top drum
Requires no filters
No moving parts to break or replace
Drum optional, but not included
PRICE
$1,349.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 30 in |
Product Details
| Assembly Required | Yes |
| Description | QVAC 100 with Spill Scooter |
| Manufacturers Part Number | QVAC PLUS |
| Pressure | 87 psi |
| Brand | ENPAC |
Warranty
| Warranty | 90 days |