Nilfisk Aero 31 Wet/Dry Vacuum, 30 Liter Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Aero 31 is a 30 liter (8 gallon) contractor-grade wet/dry vacuum that features durable construction, low-noise level, and Push & Clean semi-automatic filter cleaning. Aero 31 includes auto-tool start for use with electric power tools, stainless steel collection container, built-in storage for hose and accessories, exhaust blow function, and comes with full accessory kit and synthetic dust bag.
PRICE
$579.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 16 in |
| Height | 25 in |
| Weight | 23.2 lbs |
| Water Lift | 84 in |
| Cord Length | 16' |
| Hose Diameter | 1-1/4 in |
| Hose Length | 11 ft |
Product Details
| Type | Wet/Dry Vacuum |
| CFM | 127 CFM |
| Type of Power | Corded |
| Color | Blue |
| Amperage | 9.4 A |
| Filter Type | Standard |
| Style | Aero 31 |
| Capacity | 8 gal |
| Wattage | 1000 W |
| Voltage | 120 V |
| Material | Stainless Steel |
| Manufacturers Part Number | 107406623 |
| Decibels | 64 |
| Brand | Nilfisk |
Compliance & Certifications
| Certifications | ETL-C |