American Forge & Foundry Ratcheting Safety Stand, Double Locking, 12 Ton Capacity, Pair
Write a Review
|
Questions & Answers (0)
Product Description
The AFF ratchet style safety stands with double lock technology combines a regular locking handle with an additional safety pin to provide maximum safety and peace of mind when holding a load in place.
PRICE
$295.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 9-3/4 in |
| Height | 21-1/2 in |
| Weight | 62 lbs |
| Max Height | 28-5/16 in |
| Low Height | 19-1/4 in |
Product Details
| Color | Red |
| Capacity | 12 |
| Package Quantity | 1 |
| Description | Ratcheting Safety Stand Double Locking |
| Manufacturers Part Number | 3312C |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |