Dino-Lite AF4515T-FUW Edge 1.3MP Handheld Digital Microscope with 375nm Ultraviolet LEDs, 10x - 220x
Write a Review
|
Questions & Answers (0)
Product Description
The AF4515T-FUW Dino-Lite Edge handheld digital microscope offers near UV-fluorescent LED's with a spectrum of 375nm and comes with a 1.3 megapixel sensor which allows users to examine object with the greatest of details.
The AF4515T-FUW provides various magnifications depending on distance, with a maximum magnification over 220x under UV-fluorescent light.
AMR displays the current magnification on screen with the included software for Windows or Mac OS. AMR is only available on specific Edge Series AMR models.
Flexible Lighting Control provides lighting adjustment options including intensity settings from 1-6, as well as the ability to turn on or off LED's by quadrant.
The new Wireless-Ready adaptable design allows this scope to be easily converted to wireless with the WF-20 (sold separately).
The AF4515T-FUW provides various magnifications depending on distance, with a maximum magnification over 220x under UV-fluorescent light.
AMR displays the current magnification on screen with the included software for Windows or Mac OS. AMR is only available on specific Edge Series AMR models.
Flexible Lighting Control provides lighting adjustment options including intensity settings from 1-6, as well as the ability to turn on or off LED's by quadrant.
The new Wireless-Ready adaptable design allows this scope to be easily converted to wireless with the WF-20 (sold separately).
PRICE
$825.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 182cm (71.65 in) |
| Dimensions | 11.4 (H) x 3.3 (D) cm |
Product Details
| Lighting | (4) White LEDs, (4) Ultraviolet LEDs |
| Calibration Function | Yes |
| Frame Rate | 30 FPS |
| Working Distance | Standard |
| Flexible LED Control | Yes |
| Material | ABS Plastic |
| Lens Material | Glass |
| Wireless Ready | Yes |
| Manufacturers Part Number | AF4515T-FUW |
| Brand | Dino-Lite |
| Type | Digital Microscope |
| Polarized | No |
| Measurement Function | Yes |
| Resolution | 1280 x 1024 pixels |
| Automatic Magnification Reading | Yes |
| Operating System | Windows XP, Vista, 7, 8, 10, Mac OS 10.5+ |
| Megapixels | 1.3 |
| Package Quantity | 1 |
| Description | Edge Handheld Digital Microscope with White/Ultraviolet LEDs |
| Interface | USB 2.0 |
| Magnification Range | 10X - 220X |
| Sensor | CMOS |
| Microtouch Sensor | Yes |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE, FCC |