Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Celestron

Model # :WBB3072111

MPN #: 44316

Celestron Microdirect 1080P Hd Handheld Digital Micro

Product Description
We're taking our handheld digital microscope line to the next level with the MicroDirect 1080p HDMI Handheld Digital Microscope. Perfect for teachers, students, entomologists, forensic scientists, microscopic explorers, and more. This microscope not only offers true 1080p, high definition viewing, but also still image and video recording.

A New View. The MicroDirect 1080p HDMI Handheld Digital Microscope streams in amazingly clear 1080p HD video via HDMI cable-directly through a TV monitor or projector-- No computer needed. This microscope can connect to any compatible monitor or projector via HDMI cable for real 1080p HD video streaming at up to 220x magnification. That means high quality viewing of 3D specimens, samples, and even some slides!

REAL HD Video and Imaging

Great for the classroom, lab or home, the 3.5MP high speed sensor allows for high definition streaming and still image and video recording. Still images can be saved directly to the on-board Micro SD slot (card not included) while viewing on monitor. The downloadable PC software and USB cable make recording HD videos simple. Use the included fully adjustable stand to steady the microscope to get the perfect image or video.

Features:
  • 1080p video streaming of microscopic worlds via included HDMI cable directly to your monitor or projector. NO COMPUTER NEEDED!
  • 3.5MP high speed sensor has larger pixel sizes that allow more details and a higher refresh rate
  • 10x to 220x power magnification
  • Records high definition still images. Images are saved directly to a Micro SD card (not included)
  • Capture 720p High Definition video at 30 fps when connected to a PC via USB using the downloadable Celestron Portable Capture HD software.


PRICE
$389.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth7 in
Height6 in

Product Details

Assembly RequiredNo
Magnification Range10x to 220x
DescriptionMicrodirect 1080P Hd Handheld Digital Micro
ColorGray
Manufacturers Part Number44316
BrandCelestron

Warranty

Warranty2 Years Limited