The AM4111T handheld digital microscope comes with a high quality 1.3 megapixel image sensor that views and takes highly detailed images for professionals who need all the quality software features but do not require measurement. This model is featured with the unique MicroTouch snapshot feature. The MicroTouch (touch sensitive static sensor) feature on the handheld digital microscope gives users the option of taking a picture right from the scope itself. The MicroTouch was designed to minimize image blur while taking a picture with the microscope. Great for those moments when you need to take a picture, but having a hard time reaching the computer.
Dino-Lite AM4111T Handheld Microscope with MicroTouch, 1.3 MP, 10x - 50x, 220x
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$379.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
| Dimensions | 10.5 (L) x 3.2 (D) cm |
Product Details
| Lighting | 8 White LEDs |
| Calibration Function | No |
| Frame Rate | Up to 30 FPS |
| Working Distance | Standard |
| Material | ABS Plastic |
| Manufacturers Part Number | AM4111T |
| Brand | Dino-Lite |
| Type | Digital Microscope |
| Polarized | No |
| Package Includes | Microscope, Carry Pouch, Software CD |
| Measurement Function | No |
| Save Formats | BMP, GIF, PNG, JPG, TIF, RAS, PNM, TGA, PCX, MNG, WBMP, JP2, JPC, PGX |
| Resolution | 1280 x 1024 pixels |
| Operating System | Windows XP, Vista, 7, 8, 10, Mac OS 10.5+ |
| Megapixels | 1.3 |
| Description | Handheld Microscope with MicroTouch |
| Interface | USB 2.0 |
| Magnification Range | 10X - 50X, 220X |
| Package Quantity | 1 |
| Sensor | CMOS |
| Microtouch Sensor | Yes |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE, FCC |