Ohaus® 310-00 Dial-O-Gram Balance 310g x 0.01g 3-1/2" Diameter Platform
Write a Review
|
Questions & Answers (0)
Product Description
Ohaus® 310-00 Dial-O-Gram® Balance, 310 Grams Capacity
The Cent-O-Gram and Dial-O-Gram balances offer the accuracy and convenience of an integrated weigh below balance while allowing students to visualize mass measurement principles. Designed with a hanging pan system, both balances offer 10 times the readability of the Ohaus® Triple Beam and Dial-O-Gram top loading balances.
The Cent-O-Gram and Dial-O-Gram balances offer the accuracy and convenience of an integrated weigh below balance while allowing students to visualize mass measurement principles. Designed with a hanging pan system, both balances offer 10 times the readability of the Ohaus® Triple Beam and Dial-O-Gram top loading balances.
PRICE
$659.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 g |
| Pan/Platform Size | 3-1/2" Diameter |
| Platform Diameter | 3-1/2 in |
| Readability | 0.01 g |
Product Details
| Type | Beam Balance |
| Material | Cast Metal |
| Description | Dial-O-Gram®' Balance |
| Color | White |
| Manufacturers Part Number | 310-00 |
| Brand | Ohaus |