Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB2179411

MPN #: 9535-12

Allegro Industries® Air Bag Blower W/ 15' Ducting, 1840 CFM, 1/2 HP

Product Description
All in one unit for ease of operation. Featuring a 12" metal blower system with ducting built into a heavy duty polyester bag. Designed with zippered ends that allow blower use without removing blower from the bag. Zipper openings allow for plug/cord inlet and outlet. Easy to carry and store. Polypropylene nine blade fan, steel/powder coated housing and grill, carry handle with molded-in 2 speed switch. 60 Hz 3.8 Amps, 2 speed on/off switch. Ducting: single-ply lightweight vinyl/polyester PVC coated. Yellow with black wear-strip and integrated nylon attachment strap on one end. Dimensions: 28"l x 16"w x 14"h. The product has a limited warranty of 1 year.

PRICE
$685.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width16 in
Height14 in
Weight35 lbs
Cord Length6 ft
Fan Diameter12 in

Product Details

Number of Blades7
Blade MaterialPolypropylene
MaterialMetal
Phase1
Plug TypeNEMA 5-15P
Manufacturers Part Number9535-12
Indoor/OutdoorIndoor/Outdoor
BrandAllegro Industries
RPM3300 rpm
TypeAir Bag Blower with Ducting
CFM1840 CFM
Horsepower1/2 HP
ColorYellow
Amperage3.80 A
Hertz60 Hz
RPM High3,300 rpm
Voltage120 V
IncludesBag & 15' Ducting

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCertified To CSA Standard C22.2 No. 113