Allegro Industries® Air Bag Blower W/ 15' Ducting, 760 CFM, 1/4 HP
Write a Review
|
Questions & Answers (0)
Product Description
Featuring an 8" metal blower system with ducting built into a heavy duty polyester bag for all in one unit for ease of operation. Designed with zippered ends that allow blower use without removing blower from the bag. Zipper openings allow for plug/cord inlet and outlet. Easy to carry and store. Polypropylene nine blade fan, steel/powder coated housing and grill, carry handle with molded-in 2 speed switch. 60 Hz. 1.4 Amps, 2 speed on/off switch. Ducting: single-ply lightweight vinyl/polyester PVC coated. Yellow with black wear-strip and integrated nylon attachment strap on one end. Dimensions: 27"l x 15"w x 12"h. The product has a limited warranty of 1 year.
PRICE
$499.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 15 in |
| Height | 12 in |
| Weight | 25 lbs |
| Cord Length | 6 ft |
| Fan Diameter | 8 in |
Product Details
| Number of Blades | 7 |
| Blade Material | Polypropylene |
| Material | Metal |
| Phase | 1 |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | 9535-08 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
| RPM | 3300 rpm |
| Type | Air Bag Blower with Ducting |
| CFM | 760 CFM |
| Horsepower | 1/4 HP |
| Color | Black |
| Amperage | 1.40 A |
| Hertz | 60 Hz |
| RPM High | 3,300 rpm |
| Voltage | 115 V |
| Includes | Bag & 15' Ducting |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Certified To CSA Standard C22.2 No. 113 |