Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Floor Mounted Jib Cranes

Floor-mounted jib cranes are robust material handling solutions designed to lift, transport, and position heavy loads efficiently within a specified workspace. The floor-mounted configuration provides a stable and secure base, allowing the crane to handle heavy loads precisely. They are built with a 360-degree rotation, providing exceptional maneuverability and coverage within the designated workspace. The cranes are ideal for manufacturing facilities, warehousing, and construction sites.
24 Results

Brand

Length

View All Length

Material

Width

View All Height
24 Results
Compare
BESTSELLER
1
1
$1,699.00
Ships in 30 Business Days

Weight Capacity

1000 lbs

Flange Width

4 in

I-Beam Height

6 in

Height

105-1/2 in

Compare
1
1
$469.95
Ships in 2 Business Days

Weight Capacity

30 lbs

Height

50 in

Compare
BESTSELLER
1
1
$3,149.00
Ships in 30 Business Days

Weight Capacity

1000 lbs

Flange Width

4 in

I-Beam Height

4 in

Height

10 ft

Compare
BESTSELLER
1
1
$1,849.00
Ships in 30 Business Days

Weight Capacity

2000 lbs

Flange Width

4 in

I-Beam Height

10 in

Height

109-5/8 in

Compare
1
1
$1,749.00
Ships in 30 Business Days

Weight Capacity

2000 lbs

Flange Width

4 in

I-Beam Height

6 in

Height

103-3/4 in

Compare
1
1
$3,099.00
Ships in 30 Business Days

Weight Capacity

1000 lbs

Flange Width

4 in

I-Beam Height

4 in

Height

10 ft