Air-Care Replacement Bulb for UVC Max 25 – Dual Voltage 110V/24V
Write a Review
|
Questions & Answers (0)
Product Description
Air-Care Replacement Bulb for UVC Max 25 – Dual Voltage 110V/24V - FG0260
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Depth | 10 in |
| Height | 4 in |
| Weight | 2 lbs |
| Coverage Area | Whole House |
Product Details
| Wattage | 25 W |
| Voltage | 110/24V V |
| Material | Glass |
| Watts | 25 W |
| Manufacturers Part Number | ACC0180 |
| Brand | Air-Care |
Warranty
| Warranty | 1 yr |