Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air-Care

Model # :WBB2369820

MPN #: FG0281

Air-Care TurboJet Max II Negative Air Duct Cleaning Machine

Product Description
The TurboJet Max II negative air machine is a compact workhorse for residential and light commercial duct cleaning. It's hard to believe a 22.5" wide cabinet can provide 2700 CFM at 5" static pressure, a full-size 12" inlet, 3-stage HEPA filtration, soft start and will run at 13 or 17 amps and has a 3 year warranty.

This is performance that is found in units twice its size and weight. The legendary performance and size of this type of machine has been proven aboard ships and off-shore drilling rigs, as well as mobile homes and 6,000 room hotels, and yet it is perfect for a one-person operation out of a van, trailer or box truck. The TurboJet Max II uses the same ESP speed control found in the TurboJet 4200.

The power inverter converts 115-volt single-phase household power to 3-phase 220-volt power. This eliminates the start-up power surge required by a single speed motor.

Features
  • Truly portable at 125 lbs and only 22.5"w x 31.5"d x 55.5"h.
  • One-person operation, in and out of service vehicle and up and down stairs.
  • 2 speed soft start 2 HP motor w/ 3 phase inverter and direct drive backward incline blower assembly.
  • Filtration includes 1st stage 18" x 24" x 2" disposable pleated filter, 2nd stage 18" x24" flexible, permanent electrostatic air filter and 3rd stage 18" x 24" x 6" certified HEPA filter, providing efficient filtration with maximum air flow even when dirty.
  • 12 Inch diameter inlet pulls 5 inches of w.c. static pressure, and 2700 CFM air flow (independently tested by an AMCA certified lab with all filters installed).
  • 12" rear, non-marking dolly wheels, 4" swivel non-marking casters up front.
  • Steel reinforced, rotationally molded poly construction.


PRICE
$5,015.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2 in
Width22-1/2 in
Height55-1/2 in
Weight125 lbs

Product Details

CFM2700 CFM
Horsepower2 HP
ColorBlue
Number of Speeds2
Amperage17 A
Hertz60 Hz
Voltage120 V
MaterialPolypropylene
Phase3
DescriptionTurboJet Max II Negative Air Duct Cleaning Machine
Manufacturers Part NumberFG0281
BrandAir-Care

Warranty

Warranty3 yr