Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB3123421

MPN #: 55800

Mastercool® Intellasense Refrigerant Leak Detector

Product Description
The 55800 leak detector employs a new metal oxide gas sensor for the detection of chlorofluorocarbon gasses and blends. This tin oxide sensor is characterized by high sensitivity and fast response, upon detecting the presence of extremely small levels of chlorofluorocarbon gases. Integrated into the design is a powerful microprocessor that automatically selects the best-operating conditions for the sensor, to ensure optimum performance. The optimum sensor performance is maintained and monitored throughout the life of the sensor.

LCD Features:
  • WAIT: This indication flashes whenever the unit is in the wait mode. This could occur whenever the unit is turned on or interference is detected
  • READY: This indication appears when the unit is ready for use
  • INT: This indication appears whenever the microprocessor detects conditions that are not suitable for reliable leak detection. Excessive wind blowing, blocked probe (no air flow), burned out fan, or a missing or defective sensor that needs to be replaced
  • BATTERY SYMBOL: When the battery symbol becomes illuminated this is an indication that the battery is low and needs to be replaced
  • H – M – L: High, Medium and Low sensitivity ranges will be displayed accordingly based on the selection made on the keypad
  • SIGNAL LEVEL BARS: There are 10 vertical signal level bars on the display corresponding to the level of signal detected by the unit
  • ERROR SIGNALS: E1 through E9 indicates diagnostic signals


PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery Life Hours60 hrs
Power SourceTwo (2) D Battery
For Use WithR1234yf, R32, R410a
ColorBlue
BrandMastercool