Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB3123431

MPN #: 69000

Mastercool® Refrigerant Recovery System

Product Description
These recovery systems are compact, lightweight, and work with all refrigerants. They're ideal for commercial, residential, or industrial appliance applications. Our recovery systems offer a state-of-the-art 1/2 HP oil-less compressor with a built-in high volume cooling fan. This new innovative design delivers maximum cooling efficiency which keeps the compressor working at high capacities in even the hottest climates. The compressor is also protected by an automatic low-pressure cut-off switch that shuts off the unit once the recovery is complete. This auto shut-off feature eliminates the risk of compressor failure and reduces the user's need to monitor the entire recovery system. All of our recovery systems offer our newest color-coded gauges with pressure readings in PSI, BAR and Mpa. Our stainless steel ball valve-designed manifold controls the flow smoothly and quickly with only a 1/4 turn. With all of this protected by a reinforced hard plastic case, Mastercool's new recovery systems will meet all your refrigerant recovery needs.

PRICE
$1,049.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width10 in
Height12 in
Weight38 lbs
Connection Size1/4"

Product Details

Voltage115 V
MaterialPlastic, Stainless Steel
DescriptionRefrigerant Recovery System
ColorBlue
Hertz60 Hz
RefrigerantsCFC’s, HCFC’s, HFC’s
BrandMastercool