Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Supco

Model # :WBB461268

MPN #: IAQ50

Supco Wall Mounted Co2 Monitor

Product Description
Supco Wall Mounted Co2 Monitor

This Indoor Air Quality Monitor is used for continuously monitoring important IAQ parameters. Supco IAQ Series measures Carbon Dioxide (CO2), Temperature and Humidity with Dew Point and Wet Bulb. Ideal for air quality diagnosis, they can be useful in identifying Sick Building Syndrome due to high levels CO2.
  • Desktop or Wall Mounting
  • Alarm Output Relay
  • 12 V Power Adapter (included)
  • Non-Dispersive Infrared Sensor (NDIR)
  • Visible/Audible (80dB) CO2 Alarm
  • Large, Triple Function LCD Display
  • Min/Max, Average Recall


Key Specifications
  • Warm up Time: 30 seconds
  • Humidity Accuracy: +/- 3% RH (10% to 90%)
  • Humidity: 0 to 99% RH (Non-condensing)
  • Temperature Accuracy: +/- 0.9° F (+/- 0.6° C)
  • Temperature: 14° F to 140° F (-10° C to 60° C)
  • CO2: 0 to 9999ppm


PRICE
$319.95

1
1
Available on or around 10/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth8 in
Height2-1/2 in

Product Details

Package Quantity1
DescriptionWall Mounted Co2 Monitor
Manufacturers Part NumberIAQ50
BrandSupco