Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276194

MPN #: PH50ACMK

Buyers Products Air Chamber And Plunger Kit For PH50/PH55 Series - PH50ACMK

Product Description
The Air Chamber and Plunger Kit from Buyers Products works like a shock absorber that extends from the vehicle to the eye of the trailer's drawbar. It uses the truck's air brake system to reduce movement between the pintle hook and the eye or ring, and to lock the pintle jaw in place. Together with an Air Compensated Pintle Hook, the air chamber and plunger work to cushion shock and reduce wear. It's ideal for heavy duty applications such as semitrailers, both off-road and over-the-road. For off-road use, the load should be reduced by 25% and a swivel type trailer drawbar should be used.

Features
  • Reduces wear and tear on towing hook and drawbar.
  • Absorbs and cushions shock by keeping drawbar and pintle hook close together.
  • Prevents uncoupling by locking pintle jaw in place during transit.


PRICE
$92.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/4 in
Depth9-1/4 in
Height14 in
Weight15.7 lbs

Product Details

FinishZinc Plated
MaterialCarbon Steel
DescriptionAir Chamber And Plunger Kit For PH50/PH55 Series
Manufacturers Part NumberPH50ACMK
For Use WithHeavy Duty Towing, Semi Trailers, Pup Trailers
BrandBuyers Products