American Forge & Foundry Air End Lift, 10 Ton
|
Questions & Answers (0)
Product Description
10-Ton capacity achieved at 200-PSI air supply. Three-way air valve for fine lifting and lowering control. 4" x 6" steel saddles adjust between 36" and 50" widths. Saddle arms reversible for low height loads. 13" Forward reach (distance from cylinder to saddles). Automatic mechanical safety lock engages at five lift heights from 17-1/2" to 50". Two air control valve fittings – one for shop air supply and one for a Schrader valve. Front swivel caster and two pneumatic rear tires for easy maneuverability. Ship wt. 750lbs. Capacity: 10 Tons. The AFF Air End Lift is designed with an extra-wide stance to lift the entire front or rear of large trucks, buses, industrial, heavy-duty construction equipment, and large farm vehicles. 1 Year Limited Warranty.
PRICE
$4,559.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Height | 67 in |
| Reach | 13 in |
| Low Height | 12-1/2 in |
| Max Height | 50 in |
Product Details
| Capacity | 10 Ton |
| Description | Air End Lift |
| Manufacturers Part Number | 3598 |
| PSI | 200 psi |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |