Kufo Seco 1HP UFO-90 Vertical Bag Dust Collector
Write a Review
|
Questions & Answers (0)
Product Description
KUFO SECO DUST COLLECTORS
Dust Collector with 1HP Motor
Kufo Seco dust collectors are designed for use in industrial production lines. Dust collectors ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Single-phase 110V motor. Includes 25-micron filter bags. Collector with 1 HP Motor provides up to 696 CFM using a 10" diameter impeller. Offers 2.5 Cubic Foot bag capacity. Bag measures 14" diameter x 23"D.
Dust Collector with 1HP Motor
Kufo Seco dust collectors are designed for use in industrial production lines. Dust collectors ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Single-phase 110V motor. Includes 25-micron filter bags. Collector with 1 HP Motor provides up to 696 CFM using a 10" diameter impeller. Offers 2.5 Cubic Foot bag capacity. Bag measures 14" diameter x 23"D.
PRICE
$465.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 16 in |
| Height | 69 in |
| Weight | 70 lbs |
| Cord Length | 6' |
| Air Inlet | 4 in |
| Connection Diameter | 4" x (1) |
| Particle Size | 25 mic |
| Collection Bag Capacity | 2.5 ft3 ft³ |
| Impeller Diameter | 10 in |
Product Details
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | UFO-90 |
| Motor Horsepower | 1 HP |
| Brand | Kufo Seco |
| Type | Vertical Bag |
| Static Pressure (Inches of Water) | 5.85 in |
| Color | White |
| Amperage | 14 A |
| Sound Rating | 55-65 dB (A) |
| Number of Stages | 696 |
| Capacity | 2.5 ft³ |
| Voltage | 110 V |
| Dust Collector Type | Bag |
| Max Airflow | 696 CFM |