Kufo Seco 10HP 3 Phase Vertical Bag Dust Collector - UFO-104H2 - UFO-104H2
Write a Review
|
Questions & Answers (0)
Product Description
The UFO-104H2 by Kufo Seco is a powerful industrial grade dust collector suitable for wood working shops and industrial workshops. The UFO-104H2 features a 10 HP ( 220V or 440V / 60hz / 3 ph ) high performance TEFC motor (Totally Enclosed Fan Cooled Motor) with 7027 CFM of suction power. The UFO-104H2 is powerful enough for collecting up to 6 operating machines at the same time efficiently, and it is designed for all day long and daily operation production line use. UFO-104D is equipped with a 9.5" opening with a "Y" shaped hose adaptor (Included with package) that splits into 5 outlets for (6) 4" hoses, and the large 59.49 cu ft. bag capacity for easy maintenance.
PRICE
$7,499.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 155 in |
| Width | 32-1/4 in |
| Height | 135 in |
| Weight | 800 lbs |
| Cord Length | 4' |
| Connection Diameter | 9.5" Inlet, 5" x (6) Y Fitting |
| Impeller Diameter | 17-1/2 in |
Product Details
| RPM | 3450 rpm |
| Type | Vertical Bag |
| Static Pressure (Inches of Water) | 19 in |
| Color | White |
| Number of Speeds | 1 |
| Amperage | 24/12 A |
| Sound Rating | 80 dB (A) |
| Hertz | 60 Hz |
| Number of Stages | 6450 |
| Capacity | 59.49 ft³ |
| Voltage | 220/440 V |
| Material | Metal |
| Phase | 3 |
| Manufacturers Part Number | UFO-104H2 |
| Brand | Kufo Seco |