Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186178

MPN #: MDCPF32201

Laguna P|Flux: 3 Cyclone Dust Collector, 2718 CFM, 1PH, 3HP, 220V

Product Description
The P|Flux series gets a host of exciting new upgrades including an auto-cleaning feature standard on all models in this line. The auto-clean conveniently activates every 10 minutes, or you can simply activate from the sleek redesigned remote. Overfilling the drum is a thing of the past, thanks to the super-sized 46-gallon octagonal drum (P|Flux 2 and 3), and a bright LED light illuminating the drum on all P|Flux models. Plus, LED and audio warning lets you know when the drum is full – features that are now standard in this line.

Specs:
  • Motor Specs: 3HP
  • Electrical Specs: 220V / 60Hz / 1PH / 3450 RPM
  • Running AMP: (8" Inlet) 22A at 220V;
  • Maximum Air Flow: 2718 CFM (Cubic Feet Per Minute)
  • Shop Setting Air Flow: 1624 CFM
  • Max Static Pressure: 11.2"
  • Fan Size: 15-1/2"
  • Inlet: 8" (8" x 4" x 3 Ports)
  • Auto Clean: 10 min. Interval 10 Seconds F+R
  • Remote Control: High Frequency
  • Collection Capacity: 46 Gallon Octagon Drum
  • Decibel Reading: 76 dB (@9.8ft)
  • Assembled Dimensions (L x W x H): 48" x 28" x 88"
  • Machine Weight: 372 lbs. (169 kg)
Filter Specs
  • Filtering Area: 102 sq/ft (9.5 sq/m)
  • Cartridge Filter: HEPA, 15-3/4" x 35-7/16" (40 x 90 cm) x 1pc
Shop Setting Air Flow measured with hoses connected to inlet.

The non-stick PTFE membrane has some disintegration after 200,000 cycles at the area where the cleaning paddles/arms touch the filter media. This does not largely affect the filtration efficiency. The HEPA filter media used on Laguna Cyclones are independently tested by an accredited 3rd party (TTRI). Designed with wide-spaced pleating to maintain optimum performance throughout filter lifespan.

PRICE
$5,099.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width28 in
Height88 in
Weight372 lbs
2 Hose Connection Diameter4 in
Air Inlet8 in
Connection Diameter8
Particle Size0.3 mic
Static Pressure11-3/16 in
1-Hose Connection Diameter8 in
Filter Bag/Canister Length35-7/16 in
Impeller Diameter15-1/2 in

Product Details

Prewired Voltage220 V
MaterialSteel
Phase1
Manufacturers Part NumberMDCPF32201
Motor Horsepower3 HP
BrandLaguna
TypeDust Collection System
Remote ControlYes
ColorGray
Amperage22 A
Sound Rating76 dB
Number of StagesTwo
Voltage220 V
Dust Collector TypeCyclone
Max Airflow2718 CFM

Warranty

Warranty2 yr