Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AC Hydraulic

Model # :WBB2333796

MPN #: 25-1

AC Hydraulic Air Hydraulic Jack, 25 Ton Min - 25-1

Product Description
AC Hydraulic Air Hydraulic Jack, 25 Ton Min - 25-1 is a designed for heavy-duty, intensive commercial use. This jack includes a hard chromium plated piston rod helping ensure this air hydraulic jack has a long life.

Features:

  • Minimum height of 8.70 in
  • With 2 extensions (1.97/3.94 in)
  • Built-in safety overload valve
  • Hand-operated dead-man's control for optimum safety whilst lifting and lowering
  • Ergonomic handle with push buttons


  • PRICE
    $3,315.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length32 in
    Width13 in
    Height11 in
    Weight126 lbs
    Low Height8-2/3 in
    Max Height13-1/2 in

    Product Details

    Capacity25TONS
    Package Quantity1
    DescriptionHydraulic Service Jack
    ColorBLUE
    Manufacturers Part Number25-1
    BrandAC Hydraulic