Features:
AC Hydraulic Air Hydraulic Jack 50/25 Ton - 50-2
Write a Review
|
Questions & Answers (0)
Product Description
AC Hydraulic Air Hydraulic Jack 50/25 Ton - 50-2 is a 2-stage air hydraulic jack for heavy buses and trucks. This jack is designed specifically for heavy-duty, intensive commercial use and includes a hard chromium plated piston rod for long life.
Features:
Minimum height of 8.70 in Built-in safety overload valve Hand-operated dead-man's control for optimum safety whilst lifting and lowering Ergonomic handle with push buttons With 2 extensions (1.97/3.94 in)
Features:
PRICE
$3,959.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 13 in |
| Height | 11 in |
| Weight | 165 lbs |
| Max Height | 17-3/5 in |
| Low Height | 8-2/3 in |
Product Details
| Color | BLUE |
| For Use With | Heavy Buses and Trucks |
| Capacity | 50TONS |
| Package Quantity | 1 |
| Description | Hydraulic Service Jack |
| Manufacturers Part Number | 50-2 |
| Brand | AC Hydraulic |