Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AC Hydraulic

Model # :WBB2339470

MPN #: 65-1H

AME International Air Hydraulic Jack 65 Ton - 65-1H

Product Description
AME International Air Hydraulic Jack 65 Ton - 65-1H is designed for heavy-duty, intensive commercial use.

Product Features:
  • Minimum height of 16.65 in
  • Maximum height of 28.50 in and with extensions up to 40.31 in
  • Hard chromium plated piston rod for long life
  • Built-in safety overload valve
  • Hand-operated dead-man's control for optimum safety whilst lifting and lowering
  • 65-1HTH model with telescopic handle increasing the reach under the vehicle to 2337 mm ensuring safe and easy operation
  • With 2 extensions (3.94/7.87 in)

PRICE
$7,279.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height16-2/3 in
Max Height28-1/2 in

Product Details

Capacity65TONS
Package Quantity1
DescriptionAir Hydraulic Jack, 65 Ton
ColorBlue
Manufacturers Part Number65-1H
For Use WithVehicles
BrandAC Hydraulic