Features:
AC Hydraulic Heavy Duty Jack 150T Min Hgt - 150-1
Write a Review
|
Questions & Answers (0)
Product Description
AC Hydraulic Heavy Duty Jack 150T Min Hgt - 150-1 is designed for off-road maintenance on heavy duty industrial machinery. This jack is made of all steel with heavy duty chassis built to fit harsh environments. The jack's innovative chassis construction facilitates jack repair and even wheel changing on site. The large rubber tires on the jack allow easy positioning on challenging surfaces. The jack also includes high ground clearance for clearing rail and rough terrain.
Features:
Safety valve prevents overload Multiple position handle for easy tilt back and ergonomic moving Handle with dead-man's control for optimum safety during lifting and lowering 2 lifting eyes and tilt-back handle position for easy jack handling and transport Can be supplied with extensions and locking rings (not standard)
Features:
PRICE
$18,189.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 71 in |
| Width | 41 in |
| Height | 40 in |
| Weight | 1350 lbs |
| Max Height | 43-2/7 in |
| Low Height | 27-5/9 in |
Product Details
| Color | Blue |
| For Use With | Heavy-duty Industrial Machinery |
| Capacity | 150TONS |
| Package Quantity | 1 |
| Description | Hydraulic Heavy Duty Jack, 150 Ton |
| Manufacturers Part Number | 150-1 |
| Brand | AC Hydraulic |