Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AC Hydraulic

Model # :WBB2339471

MPN #: 65-1APH

AME International Air Hydraulic Jack 65 Ton Max Height 20.47" Aircraft Jack - 65-1APH

Product Description
AME International Air Hydraulic Jack 65-1APH is compact and has a slim design for easy operation and manueverability. This jack can be operated by either compressed-air, nitrogen from the aircraft wheels, or a mobile nitrogen service cart.

Product Features:
  • Telescopic handle increases the reach under the aircraft to 90.28 in and offers easy and safe operation
  • Fitted with extension screw (3.15 in) for optimum use of the stroke
  • Rapid ram retraction without load
  • Safety features include manual lowering valve, safety overload valve and dead mans release
  • Designed and manufactured according to the aircraft standards: EN1915:2001 and EN12312:2005

PRICE
$7,059.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height12-1/3 in
Max Height20-1/2 in

Product Details

Capacity65TONS
Package Quantity1
DescriptionAir Hydraulic Aircraft Jack, 65 Ton
ColorBlue
Manufacturers Part Number65-1APH
For Use WithAircraft
BrandAC Hydraulic