Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB2871389

MPN #: 1591B

OTC 10-Ton Combination Air Lift & Stand

Product Description
This versatile air-powered lift includes an integrated pin type stand feature and has a wide lifting height range as well as an adjustable angle handle. Its wheels allow for easy mobility to get the 1591B to heavy duty or commercial vehicles to do the job.

Features and Benefits:
  • 10-Ton load capacity air-powered hydraulic lift system
  • Angle-adjustable 40" removable handle and 8' air hose
  • Minimum height (unpinned): 18-1/4"
  • Maximum height (extension pinned): 51-1/4"
  • Stroke: 10-7/8"
  • Product weight 187 lbs.
  • Product dimensions 40.91 x 13.86 x 37.2 in
  • OTC Lifetime Warranty


PRICE
$3,919.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height18-3/4 in
Max Height50-1/2 in

Product Details

Capacity10TONS
Package Quantity1
Description10-Ton Combination Air Lift and Stand
ColorBlue
Manufacturers Part Number1591B
For Use WithCommercial Vehicles
BrandOTC