Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hein-Werner

Model # :WBB1145185

MPN #: HW93690

Hein-Werner 10 Ton Air Operated End Lift - HW93690

Product Description
Lifts 10 tons to 200 PSI. 2-12" pneumatic rear tires and 2-6" casters for easier transport and positioning under load. Less maintenance with one large cylinder. Longer reach. 2 year limited manufacturers warranty.

PRICE
$7,619.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 - 53 in
Weight670 lbs
Low Height12-1/2 in
Max Height50-1/2 in

Product Details

Capacity10 Ton
Package Quantity1
Description10 Ton Air Operated End Lift
ColorBlue
Manufacturers Part NumberHW93690
BrandHein-Werner