Replacement Nozzle For Dyna-Glo Kerosene Heater
Write a Review
|
Questions & Answers (0)
Product Description
Part replacement for Dyna-Glo select kerosene heater model series: KFA180DGD, KFA180WH, KFA400DGD
PRICE
$41.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 3/4 in |
| Height | 3/4 in |
| Weight | 1 lbs |
Product Details
| Type | Accessory |
| Includes | Nozzel, Seal, Washers, Spring |
| Material | Brass |
| Series | Dyna-Glo Kerosene Heater |
| Manufacturers Part Number | SP-KFA1004 |
| For Use With | KFA180DGD, 400 |
| Brand | Dyna-Glo |