XPOWER Stackable Air Mover With Telescopic Handle & Wheels, 3 Speed, 1/2 HP, 2800 CFM
|
Questions & Answers (0)
Product Description
The XPOWER P-630HC is the best choice for a lightweight and mobile air mover that does not compromise on power or performance. With a 1/2 HP motor capable of up to 2800 CFM and running at an energy efficient 5 Amps, this unit weighs less than 20 lbs. The included telescoping handle with wheels and carpet clamp provide added versatility and convenience. 3 adjustable positioning angles allow the P-630HC to dry carpets, floors, walls and large areas quickly and efficiently. Stackable and manufactured with rugged state-of-the-art injection mold technology, the P-630HC's commercial grade housing and motor will ensure optimum performance and years of service. 1 Year Limited Warranty.
PRICE
$345.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/3 in |
| Depth | 17-2/3 in |
| Height | 17-1/9 in |
| Weight | 26.3 lbs |
| Cord Length | 20 ft |
Product Details
| RPM | 1000/1250/1500 rpm |
| CFM | 2800 CFM |
| Horsepower | 1/2 HP |
| Color | Blue |
| Amperage | 5 A |
| Hertz | 60 Hz |
| Style | Telescopic Handle |
| Voltage | 115 V |
| Stackable | Yes |
| CFM High | 2800 CFM |
| Material | Polypropylene |
| Description | Stackable Air Mover W/ Handle & Wheels |
| Manufacturers Part Number | P-630HC |
| Indoor/Outdoor | Indoor |
| Drying Positions | 4 |
| Brand | XPOWER |
| Speed | 3 ft/min |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL/cETL |