XPOWER Sky Dancer Blower With LED Lights, 2 Speed, 1 HP, 5800 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Attract customers day or night with the LED lighted XPOWER BR-450L. Capable of up to 5800 CFM and drawing only 8.3 Amps, this unit is perfect for all 18 diameter sky dancers. Featuring a dual speed control and durable ABS injection molded housing, the BR-450 is lightweight and super quiet. With an included 5 ft. stability pole for safety, your air dancer will stay upright even in windy conditions.
PRICE
$475.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 19-2/3 in |
| Height | 19-1/9 in |
| Weight | 34 lbs |
| Cord Length | 15 ft |
Product Details
| RPM | 3400 rpm |
| CFM | 5800 CFM |
| Horsepower | 1 HP |
| Color | Black |
| Number of Speeds | 2 |
| Amperage | 9 A |
| Hertz | 60 Hz |
| Wattage | - W |
| Voltage | 120 V |
| Material | Plastic |
| Description | Sky Dancer Blower W/ LED Lights |
| Manufacturers Part Number | BR-450L |
| Indoor/Outdoor | Outdoor |
| Brand | XPOWER |
Compliance & Certifications
| Certifications | ETL, cETL |