Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB2140516

MPN #: H50000-0002

Bel-Art H50000-0002 Small Molded Benchtop Fume Hood with Acrylic Sash, 27"W x 13"D x 22"H

Product Description
Bel-Art H50000-0002 Small Molded Benchtop Fume Hood with Acrylic Sash, 27"W x 13"D x 22"H

Designed for small facilities or installations in which a number of fume hoods are needed, this unit is excellent for use in schools, junior colleges and universities.

  • One-piece shell molded of chemical resistant polyethylene with rounded inside corners for easy cleaning
  • Clear acrylic sash slides on a track featuring stop pins for open, closed or intermediate positions; bottom gap allows for continuous air flow
  • Front opening: 56W x 30cm H (22 x 12")
  • Stepped exhaust duct can be used with either a 12 or 15cm (4 or 6") diameter duct
  • Exhaust system capable of drawing 200 cfm (free air) is recommended
  • Overall dimensions: 69 x 33 x 56cm H (27 x 13 x 22")
  • Shipping weight: 17 kg. (38 lbs)
PRICE
$635.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth13 in
Height22 in

Product Details

TypeDucted Fume Hoods
MaterialPolyethylene, Acrylic
Package Quantity1
DescriptionSmall Molded Benchtop Fume Hood
ColorWhite
Manufacturers Part NumberH50000-0002
BrandBel-Art