Tie Down Engineering 4-Way Anchor, Yellow, Steel, 130-420 lbs. Weight Capacity, 20"W x 20"D x 20"H
Write a Review
|
Questions & Answers (0)
Product Description
Tie Down Engineering 4-Way Anchor, Yellow, Steel, 130-420 lbs. Weight Capacity, 20"W x 20"D x 20"H - 65080
4-Way Anchor Point supports one worker in fall arrest or two workers in fall restraint, and is suitable for installation onto wood, metal, or concrete. Its 4 connection points greatly increase the potential working range, as a worker can detach from a connection point, reattach to the opposite connection point, and be able to work in fall arrest or restraint on the other side of a building, all from the same anchor. Item has a Limited 30 Day Warranty
4-Way Anchor Point supports one worker in fall arrest or two workers in fall restraint, and is suitable for installation onto wood, metal, or concrete. Its 4 connection points greatly increase the potential working range, as a worker can detach from a connection point, reattach to the opposite connection point, and be able to work in fall arrest or restraint on the other side of a building, all from the same anchor. Item has a Limited 30 Day Warranty
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Depth | 20 in |
| Height | 20 in |
| Weight Capacity | 130-420 lbs |
| Weight | 13 lbs |
| Tensile Strength | 5000 |
Product Details
| Type | Roof Anchor |
| Anchor Material | Steel |
| Color | Yellow |
| Style | Deck Anchor |
| Install Type | Reusable |
| Material | Steel |
| Description | 4-Way Anchor |
| Package Quantity | 1 |
| Manufacturers Part Number | 65080 |
| Attachment Type | Deck; Roof |
| Brand | Tie Down |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | OSHA 1926 Subpart M, OSHA 1910, ANSI Z359.1-2007, ANSI A10.32-2012 |