Ajax Manual Antibacterial Dish Detergent Liquid, Orange, 52 oz. Bottle, 6 Bottles - 49860
Write a Review
|
Questions & Answers (0)
Product Description
Tough on grease and powerful on plastic. Gets dishes sparkling clean. Antibacterial formula: Fights germs on hands when used as a hand soap.
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 52 oz |
Product Details
| Style | Liquid |
| Type | Dishwashing Detergent |
| Scent | Orange |
| Applicable Materials | Ceramic, Glass, Metal, Plastic, Stainless Steel |
| Size Type | 52 oz. Bottle |
| Helps Remove | Food Residue, Oil Stains, Fingerprints, Watermarks |
| Package Quantity | 6 Bottles |
| Description | Antibacterial Dish Detergent |
| Manufacturers Part Number | 49860 |
| Brand | Ajax |