Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178486

MPN #: 57268280

Diversey™ Suma® Rinse Aid Economy Detergent, Surfactant Scent, 1 Gallon Bottle, 4/Case

Product Description
Economy rinse aid for soft-to-medium water conditions. Especially formulated for use in a wide range of warewashing machines. Contains a special blend of nonionic surfactants for rapid spot and streak-free drying. Clear blue in color with a surfactant scent.

Features
  • Low foaming action for more efficient operation
  • Gives streak and spot free results
  • Ensures quick drying
  • Certifications: EcoLogo, Kosher, Halal, Letter of No Objection
  • Low foam general purpose rinse additive for machine warewashing


PRICE
$225.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

StyleLiquid
TypeDishwashing Detergent
ScentSurfactant
Applicable MaterialsDishes, Utensils
Size Type1 Gallon Bottle
Helps RemoveRapid Spot
Package Quantity4 Bottles
DescriptionRinse Aid Economy Liquid Detergent
Manufacturers Part Number57268280
For Use WithGeneral Purpose, Kitchen, Warewashing Machine
BrandDiversey