Liquid all-purpose hand dishwashing detergent, lemon scented, economical, good suds. 1:128 dilution. Economical, viscous and with a pleasant fragrance. Provides a high suds level and excellent cleaning ability yet mild to the hands.
Simoniz® Manual Pure Pink Dish Detergent Liquid, Pleasant, 55 Gallon Drum - P2705055
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$499.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 55 gal |
Product Details
| Style | Liquid |
| Type | Dishwashing Detergent |
| Scent | Pleasant |
| Applicable Materials | Ceramic, Glass, Metal, Plastic, Stainless Steel |
| Size Type | 55 Gallon Drum |
| Helps Remove | Food Residue, Oil Stains, Fingerprints, Watermarks |
| Package Quantity | 1 Drum |
| Description | Pure Pink Dish Detergent |
| Manufacturers Part Number | P2705055 |
| Brand | Simoniz |