Palmolive® Dish Soap Liquid soap is designed to be tough on grease but soft on hands. It removes stubborn food grime and particles from your plates. This phosphate-free dishwashing detergent with iconic Palmolive original green scent offers you a basic cleaning action you can always rely on!
Palmolive® Dishwashing Liquid, Original Scent, 90 oz. Bottle, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 90 oz |
Product Details
| Style | Liquid |
| Type | Dishwashing Detergent |
| Scent | Original |
| Applicable Materials | Ceramic, Fiberglass, Glass, Metal, Plastic |
| Size Type | 90 oz. Bottle |
| Package Quantity | 4 Bottles |
| Description | Dishwashing Liquid |
| Manufacturers Part Number | 46157 |
| For Use With | Manual Dishwashing |
| Brand | Palmolive |