Petersen Manufacturing AL-1 Round Concrete Bollard, 12" Dia X 30" H, Type B Mount, Tan
Write a Review
|
Questions & Answers (0)
Product Description
Aesthetically pleasing Concrete Bollards provide protection and define perimeters. Interesting shapes and colors and sizes are available to match any décor. Steel reinforced concrete and includes potruding mounting pipe to mount in hole or concrete, male style. Great for use in your existing or new facility. Power equipment required for movement and installation.
PRICE
$685.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 30 in |
| Weight | 290 lbs |
| Base Dimensions (W x L) | 12 x 12 |
| Diameter | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Decorative Bollard |
| Tape Color Family | No Tape |
| Color | Tan |
| Series | AL-1 |
| Includes | Mounting Pipe |
| Material | Concrete |
| Package Quantity | 1 |
| Manufacturers Part Number | 500-0394-Tan Type B Mount |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | Petersen Manufacturing |
Warranty
| Warranty | 2 yr |