Alarm System For REW0116 & 01116 Gravity Fed Emergency Eyewash Stations
Write a Review
|
Questions & Answers (0)
Product Description
Alarm system For REW0116 gravity fed emergency eyewash stations. The optional alarm system adds another level of safety to the emergency eyewash station. When the station is activated, the alarm automatically alerts nearby workers that help is needed with a siren and flashing light. Easy installation.
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 24 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Mounting Location | Wall Mount |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Alarm System For Gravity Fed Emergency Eyewash Station |
| Color | Red |
| Manufacturers Part Number | REWALARM |
| Brand | VisionAid |