First Aid Only FAE-4001 Alcohol Cleansing Pads, 20/Box
|
Questions & Answers (0)
Product Description
Stand-alone packaging for larger size first aid kits and cabinets. Alcohol cleansing pads in dispenser box. Number of Pieces: 20.
PRICE
$11.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-5/8 in |
| Weight | 0.1 lbs |
| Size | 1-1/4" x 2-5/8" |
Product Details
| Type | Alcohol Prep Pad |
| Color | White |
| Shelf Life | 1 Year |
| Case Type | Dispenser Box |
| Active Ingredients | Isopropyl Alcohol (70%) |
| Sterile | No |
| Storage Temperature Range | 59F - 86F |
| Package Type | Box |
| Description | Alcohol Cleansing Pads |
| Package Quantity | 20 |
| Manufacturers Part Number | FAE-4001 |
| Form | Pad |
| Case Material | Cardboard |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | First Aid Only |