Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




King Electric

Model # :WBB3146783

MPN #: KCV1210-W

King Electric alCove KCV Cove Heater, 935W, 120V, 83"W, White

Product Description
The alCove or KCV Series cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. Surface temperatures are lower than baseboard or fan heaters, making a pleasant form of heat similar to older ceiling cable heating systems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms.

Features:
  • Warmth From Above - Space Saving Design
  • Safer & More Versatile
  • Radiant & Convection Heat
  • Long Life Element
  • Silent Running
  • Extruded Aluminum Front Panel
  • Can Be Wired At Both Ends
  • Easy Surface-Mount Installation
  • Open-back Design for Maximum Convection
  • Proudly Made in the USA with U.S. & Global Materials
  • 2-Year Limited Warranty
Construction:
  • Constructed of extruded aluminum with a maximum cross section thickness of .962"
  • With sawtooth profile to increase radiating surface area
  • Open on top and bottom for maximum convection heating room air
  • With 32 cubic inch junction box at both ends, furnished with 1/2" knockouts on back and top
  • Ni-Chrome wire embedded in Magnesium Oxide powder enclosed and sealed in aluminum sheath
  • Element wattage density of approximately 150 watts per linear foot
  • With full length back case constructed of 22 gauge electro galvanized steel with baked enamel finish


PRICE
$575.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length83 in
Width3-21/32 in
Height4-9/32 in

Product Details

TypeCove Heater
ColorWhite
Amperage7.8 A
Wattage935 W
Voltage120 V
Watts High935 W
MaterialSteel
Phase1
Manufacturers Part NumberKCV1210-W
BTU3190.4 BTU
BrandKing Electric

Warranty

Warranty5 yr

Compliance & Certifications

CertificationscULus