King Pic-A-Watt® Wall Heater Interior And Grill PAW2422I-W, 2250W Max, 240V, Compact, White
Write a Review
|
Questions & Answers (0)
Product Description
Compact King Pic-A-Watt® Wall Heater is made of steel for long lasting durability. Includes heater interior and grille only. Wall can not included. Unique design with low mounting height allows for ease of use. User selects appropriate electric wattage for individual application by disconnecting color-coded terminals. Squirrel cage blower allows whisper quiet operation. grille with rounded die-formed corners provides crisp clean appearance to blend with any decor. Purchase with PAWIC for recess mounting or PAWS for surface mounting. Ideal for primary heating system in apartments, homes and as supplemental heat in residential and commercial HVAC applications. cULus Listed. Color is White. 1 Year Limited Warranty. Made in the USA.
PRICE
$369.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Depth | 4-1/2 in |
| Height | 7-1/2 in |
| Weight | 7 lbs |
Product Details
| Type | Compact Heater |
| CFM | 75 CFM |
| Color | White |
| Amperage | 2.08/5.21/9.38 A |
| Wattage | 500/1250/2250 W |
| Voltage | 240 V |
| Watts High | 2250 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | PAW2422I-W |
| BTU | 1707/4266/7679 BTU |
| Thermostat | Yes |
| Brand | King Electric |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | cULus |